Digital Multimeter, 1,000 V Max DC, 0.1 V Max AC, TRMS, 6,000/19,999 Instrument Counts, LCD

  • Mfr # FLUKE-28 II

  • Zoro # G3178542


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 80BK-A Type K Thermocouple Leads, Quick Reference Guide
Standards
ANSI, CE, CSA, EN61010-1, IEC, MSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-28 II
Zoro #
G3178542
UPC #
095969461719
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
No Warranty (Service Available)
Battery Size
AA
Depth
7.8 in
True RMS Bandwidth
20 kHz
Pulse Width
No
Overall Width
3.9 in
Overall Height
2.5 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 80BK-A Type K Thermocouple Leads, Quick Reference Guide
Standards
ANSI, CE, CSA, EN61010-1, IEC, MSHA
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Peak Hold
Yes
Duty Cycle
Yes
Calibration Certificate Included
No
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Multimeter Style
Full Size - Advanced Features - Harsh Environment
Series
FLUKE (R) Fluke-28 II
Basic DC Accuracy
+/-0.50% of Reading + 1 Digit
Max. Ohms
50 megohm
Capacitance Range
1 nF to 9999 uF
AC Response
TRMS
Display
LCD
Temp. Range
-328 Degrees to 1994 Degrees F
Max. DC Amps
10
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. AC Amps
10
Auto Ranging
Yes
Intrinsically Safe
No
Maximum Storage Temperature
140 Degrees F
Battery Voltage
1.5V
Resistance Measurement Accuracy
+/-0.2%
Minimum DC Current Measurement
0.1 uA
Maximum Resistance Measurement
50 megaohm
Software Included
No
Maximum DC Voltage Measurement
1,000 V
Waterproof
Yes
Current Leakage Testing
No
Bluetooth Compatible
No
Maximum Capacitance Measurement
9,999 uF
Temperature Measurement Accuracy
1.00 %
Maximum AC Current Measurement
10 A
Computer Interface Connection Type
None
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum Capacitance Measurement
1 nF
Maximum DC Current Measurement
10 A
Maximum Operating Temperature
131 Degrees F
Frequency Measurement Resolution
0.5 Hz
Min-Max-Avg Button Included
Yes
Battery Access
Yes
DC Current Measurement Resolution
0.1 uA
Minimum Resistance Measurement
0.1 ohm
AC Current Measurement Resolution
0.1 uA
Minimum Storage Temperature
-67 Degrees F
DC Voltage Measurement Resolution
0.1 V
Battery Chemistry
Alkaline
Minimum AC Current Measurement
0.1 uA
Basic AC Voltage Accuracy
0.7% + 4
Capacitance Measurement Accuracy
1.00 %
Minimum Temperature Measurement
-328 Degrees F
Fuse Access
Yes
Bar Graph Included
Yes
Frequency Measurement Accuracy
0.005 %
IP Rating
IP67
Minimum Frequency Measurement
0.5 Hz
Batteries Included
Yes
Basic DC Current Accuracy
0.2% + 4
Weight
1.54 lb
Minimum DC Voltage Measurement
0.1 V
AC Response Calculation
TRMS
Resistance Measurement Resolution
0.1 ohm
Basic DC Voltage Accuracy
+/-0.50% + 1 Digit
Maximum AC Voltage Measurement
1,000 V
Maximum Frequency Measurement
200 kHz
Removable Screen
No
AC Voltage Measurement Resolution
0.1 V
Minimum Operating Temperature
5 Degrees F
Thermal Imaging
No
Basic AC Current Accuracy
1.0% + 2
Maximum Temperature Measurement
1,994 Degrees F
Dustproof
Yes
Minimum/Maximum Memory
Yes
Minimum AC Voltage Measurement
0.1 V
Capacitance Measurement Resolution
1 nF

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 0.7 Percent + 4, Basic DC Voltage Accuracy +/-0.50 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy 0.2 Percent + 4, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/19,999, Special Features IP67, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.