1-1/4 in 316 Stainless Steel Grip L Pipe Coupling, Polished Finish, Axial Movement, EPDM Seal

  • Mfr # G20200-SI

  • Zoro # G3189076


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20200-SI
Zoro #
G3189076
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Length
2 13/32 in
Bolt Size
6mm Hex
Pipe Fitting Length
2-13/32"
Overall Length
2 3/8 in
Fitting Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Grip L Pipe Coupling
Number of Bolts
2
Temp. Range
-4 Degrees to 212 Degrees F
Max. Pressure
232 psi
Vacuum Rating
28"
Bolt Material
316 Stainless Steel
Standards
ASTM 1476, CL2, CL3, TY2
Specific Pipe Fitting Shape
Coupling
Gasket Material
EPDM
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Material Grade
316
Low Lead Certified Standard
Yes
Finish/Coating
Polished
Includes Seal
Yes
Low Lead Compliance Level
Compliant
Color
Silver
Seal Material
EPDM
Maximum Operating Pressure
232 psi
For Movement Type
Axial
Seal Type Included
Standard

Description

The STRAUB - G20200-SI is a stainless steel Grip L pipe coupling designed to join two pipes or tubes in a straight line, creating a continuous flow path. Constructed from 316 stainless steel with a polished finish, this coupling includes an EPDM gasket to form a seal without welding up to the maximum rated operating pressure of 232 psi. It accommodates limited axial movement and misalignment, operating within a temperature range of -4 to 212 degrees Fahrenheit and a maximum pressure of 232 psi. Compatible with air, water, hydrocarbons, and chemical products within the specified temperature and pressure limits.

Key Features:

  • Material grade: 316 stainless steel with polished finish for corrosion resistance
  • Nominal pipe size: 1-1/4 inches
  • Overall length: approximately 2-3/8 inches (2 13/32 inches fitting length)
  • Includes EPDM gasket
  • Bolted housing with two 6mm hex bolts made of 316 stainless steel
  • Maximum operating pressure: 232 psi
  • Temperature range: -4 to 212 degrees Fahrenheit
  • Compliant with low lead certification standards
  • Conforms to ASTM 1476, TY2, CL2 or CL3 standards
  • Vacuum rating: 28 inches of Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.