2 in Square Head Plug, 316 Stainless Steel, MNPT, Class 150

  • Mfr # 60SQ112N020

  • Zoro # G3203146


product price:  $19.35
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60SQ112N020
Zoro #
G3203146
UPC #
190735932186
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Overall Length
44.5 mm
Outside Diameter
2 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Max. Pressure
300 psi
Standards
ASTM A351
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Square Head Plug
Temp. Range
-20 Degrees to 350 Degrees F
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Maximum Operating Pressure
300 psi
Magnetic
No
Plug Drive Style
2 in Square
Material Grade
316L

Description

The ZORO SELECT - 60SQ112N020 is a stainless steel square head plug used to cap threaded pipe ends. Made from 316L stainless steel; corrosion resistance and durability are inherent material properties. The plug features a Class 150 pressure rating and fits 2-inch nominal pipe size with male national pipe threads (MNPT). It operates within a temperature range of -20 Degrees to 350 Degrees F and has a maximum operating pressure of 300 psi and maximum steam pressure of 150 psi.

Key Features:

  • Material: 316L stainless steel
  • Pressure rating: Class 150, max operating pressure 300 psi
  • Connection type: 2-inch MNPT threading with 11 1/2 TPI on Side A
  • Plug drive style: 2-inch square head providing a flat wrenching surface
  • Temperature range: -20 Degrees to 350 Degrees F
  • Overall length: 44.5 mm; outside diameter: 2 inches
  • Meets ANSI B1.20.1 standards
  • Does not include thread sealant or sealing components
  • Not magnetic

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.