Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge

  • Mfr # 527003

  • Zoro # G3208213


product price:  $141.75
/ea
Free Shipping & Returns

Key Features

HP
1/40 hp
Voltage
115
Cord Length
6 ft
Impeller Material
Nylon
Duty
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
527003
Zoro #
G3208213
UPC #
010121279070
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
1 yr
Height
4 9/16 in
Length
4 1/4 in
Width
4 1/4 in
Overall Height
4.6 in
Overall Width
4.3 in
Compatible Discharge Pipe Size
1/4 in
Overall Length
4.3 in
Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump
HP
1/40 hp
Voltage
115
Impeller Material
Nylon
Duty
Continuous
Max. Head
12.3 ft
Seal Material
Fluoroelastomer
Inlet
Screened
Amps
1.1 A
Motor RPM
3,400 RPM
Port Rotation
CW
Outlet
1/4 in (M)NPT
Motor Type
Shaded Pole
Bearing Type
Sleeve
Max. Specific Gravity
1.1
GPH of Water @ 1 Ft. of Head
325
Impeller Type
Open
GPH of Water @ 10 Ft. of Head
130
Housing Material
Nylon
Includes
6 ft Cable
Hz
60
Phase
Single
Wetted Materials
Nitrile, Nylon, Polyethylene, PVC, SSTL, Viton
Inlet Type
Screened
Max. Liquid Temp.
120 Degrees F
GPH of Water @ 5 Ft. of Head
270
Duty Cycle
Continuous
Feet of Head (Minimum)
0 ft
Discharge Type
NPT
Flow Rate @ 5 ft of Head (Maximum)
270 gph
Electrical Connection Type
Plug-In
Maximum Flow Rate
325 gph
Minimum Flow Rate
0 gph
Frequency
60 Hz
Flow Rate @ 10 ft of Head (Maximum)
130 gph
Wetted Material
Nitrile, Nylon, Polyethylene, PVC, Stainless Steel, Viton
Maximum Feet of Head
12.2 ft
Pump Housing Material
Plastic
Flow Rate @ 1 ft of Head (Maximum)
325 gph
Maximum Media Temperature
120 Degrees F
Seal Type
Mechanical
Compatible with Media Type
Oil
Intake Type
Screened
Pumping Application
Air Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
Nameplate Voltage
115V AC
Thermal Overload Protection
Yes
Motor Sealing
Oil-Filled
Impeller Design
Open
Horsepower
1/40 hp
Series
NK-2
Maximum RPM
3,400 RPM

Description

The LITTLE GIANT PUMP 527003 is a compact submersible centrifugal pump from the NK-2 Series for liquid transfer and recirculation in commercial, industrial, and home applications. It has an oil-filled 1/40 hp motor, a corrosion-resistant nylon housing, and a screened inlet. This pump is used for applications such as statuary fountains, water displays, air conditioners, machine tool coolants, hydroponics, aquariums, swimming pools, ice makers, boat bailing, fuel oil transfer, and pumping mild chemicals such as soap solutions, acids, plating solutions, and fertilizers.

Key Features of the LITTLE GIANT PUMP 527003:

  • Maximum flow rate: Up to 325 gph, with 270 gph at 5 ft of head and 130 gph at 10 ft of head.
  • Maximum head: 12.3 ft shut-off head for vertical liquid movement.
  • Discharge connection: 1/4 in. MNPT outlet for compatible discharge piping.
  • Motor design: Oil-filled shaded pole motor with dielectric lubricant for motor heat transfer and permanently lubricated sleeve bearings.
  • Installation: Can be installed horizontally or vertically as needed.
  • Continuous duty: Built for continuous operation.
  • Electrical: 115V AC, single phase, 60 Hz, 1.1 A with plug-in connection and 6 ft cord.
  • Construction: Nylon housing and nylon open impeller with mechanical seal and screened inlet.
  • Media limits: Maximum liquid temperature of 120 degrees F and maximum specific gravity of 1.1.
  • Size: Approximately 4.3 in. long x 4.3 in. wide x 4.6 in. high.
  • Thermal overload protection: Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.