This item is Discontinued.

Akro-Mils Industrial Grade Polymer Stack Bin, Red/Blue 30400GRY10PK

Industrial Grade Polymer Stack Bin, Red/Blue (Discontinued)

  • Mfr # 30400GRY10PK
  • Zoro # G3216586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30400GRY10PK
Zoro #
G3216586
UPC #
032903027518
Country of Origin
Unknown

Dimensions

Inside Height
5 3/8 in
Outside Height
5 3/8 in

Details

Material
Industrial Grade Polymer
Color
Red/Blue
Item
Stack Bin
ESD Conductive
No
Load Capacity
40 lb.

Description

Shelf Bin, Outside Length 16 3/4 in, Outside Width 7 1/4 in, Outside Height 5 3/8 in, Inside Height 5 3/8 in, Load Capacity 40 lb, Material Industrial Grade Polymer, Color Gray, ESD Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.