Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head

  • Mfr # 4YKP1

  • Zoro # G3219867


product price:  $982.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4YKP1
Zoro #
G3219867
UPC #
190735338735
Country of Origin
China

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Height
10 in
Length
16 3/4 in
Max. Dia. Solids
3/8"
Width
7 5/16 in
Overall Width
7.3 in
Overall Length
16.6 in
Overall Height
9.9 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
HP
1/2
Phase - Pumps
1
Wetted Materials
304 Stainless Steel, Aluminum, Carbon, Ceramic, Viton
Max. Head - Pumps
33 ft
Voltage
115/230
Volute Material
Aluminum
Best Efficiency Range GPM @ Head
19 to 33 gpm @ 25 to 15 ft
Seal Material
Viton
Suction Lift
25 ft.
Max. Pressure - Pumps
14 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Aluminum
Impeller Type
Semi Open
Max. Pressure
14.3 psi
Motor Type
PSC
Suction Lift - Pumps
25 ft
Duty
Continuous
GPM of Water @ 5 Ft. of Head
47
Max. Temp - Pumps
180 Degrees F
Agency Compliance
c CSA us
Impeller Material
Aluminum
Phase
Single
Max. Specific Gravity
1.0
Amps
8.6/4.3
Motor Enclosure
Open Dripproof
Hz
60
Max. Head
33 ft.
Housing Material
Aluminum
Duty - Pumps
Continuous
GPM of Water @ 15 Ft. of Head
37
Bearing Type
Ball
Port Rotation
4 Position Increments
GPM of Water @ 10 Ft. of Head
43
Motor Design
Capacitor-Start/Run
Max. Case Pressure
85 psi
Inlet Pressure
70.7 psi
Frame
56J
Port Rotation - Pumps
4 Position Increments
GPM @ 10 PSI
22
GPM of Water @ 20 Ft. of Head
27
GPM of Water @ 30 Ft. of Head
10
Self-Priming
Yes
Max. Liquid Temp.
180 Degrees F
Standards
cCSAus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids
Suction Lift (Maximum)
25 ft
Shut Off Pressure (Maximum)
14.3 psi
For Use With Potable Systems
No
Wetted Material
304 Stainless Steel, Aluminum, Carbon, Ceramic, Viton
Feet of Head (Minimum)
2 ft
Minimum Media Temperature
40 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
37 gpm
Maximum Feet of Head
33 ft
Discharge Rotation
90 Degrees Increments
Specific Gravity (Maximum)
1
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Maximum RPM
3,450 RPM
Best Efficiency Flow
49 gpm
Maximum Flow Rate
49 gpm
Minimum Flow Rate
10 gpm
Flow Rate @ 20 ft of Head (Maximum)
27 gpm
Flow Rate @ 30 ft of Head (Maximum)
10 gpm
Discharge Type
NPT
Motor Frame Designation
56J
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head (Maximum)
43 gpm
Flow Rate @ 5 ft of Head (Maximum)
47 gpm
Pump Housing Material
Aluminum
Horsepower
1/2 hp
Frequency
60 Hz
Intake Type
NPT
Best Efficiency Head
15 to 25 ft

Description

Centrifugal Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 33 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 49 gpm, Flow Rate @ 5 ft of Head (Maximum) 47 gpm, Flow Rate @ 10 ft of Head (Maximum) 43 gpm, Flow Rate @ 15 ft of Head (Maximum) 37 gpm, Flow Rate @ 20 ft of Head (Maximum) 27 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.