Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4802-95

  • Zoro # G323360598


product price:  $2,518.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Stages
2
Shaft Material
steel
Full Load Current
22.0/11.0 A
Horsepower
7 1/2 hp
Thermal Overload Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4802-95
Zoro #
G323360598
UPC #
726846543265
Country of Origin
United States

Dimensions

Overall Length
26.5 in
Overall Height
13.6 in
Inlet Diameter
2 in
Overall Width
14.3 in
Solid Diameter (Maximum)
0.06 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
1 in
Discharge Diameter
2 in
Motor Frame Size
184JM

Details

Number of Stages
2
Shaft Material
steel
Full Load Current
22.0/11.0 A
Horsepower
7 1/2 hp
Thermal Overload Protection
No
Duty Cycle
Continuous
Frequency
60 Hz
Phase
Three
Pumping Application
Booster Services
Feet of Head (Maximum)
270 ft
Series
480 Series
Volute Material
Cast Iron
Inlet Position
Center
Discharge Orientation
Top
Suction Lift - Maximum
20 ft
Motor Design
Three-Phase
Impeller Material
Aluminum
Inlet Orientation
Top
Flow Rate (Maximum)
90 gpm
Shut Off Pressure - Maximum
150 psi
Media Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
40 Degrees F
Specific Gravity (Maximum)
1
Chemical Compatibility
Non-Flammable Liquids
Motor Speed - Maximum
3,450 RPM
Shaft Seal Type
Mechanical
Shaft Seal Material
FKM
Features
Built-In EPR/EPDM Check Valve, Fill and Drain Plugs
Priming
Self-Priming
Best Efficiency Flow
70 gpm
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Nameplate Voltage
208 to 230/460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Centrifugal Pump
Standards
CSA Certified, UL Recognized Motor
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Head
220 ft
Case Pressure - Maximum
150 psi
Discharge Position
Center
Hazardous Location Class
Not Rated

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.