Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2763-98

  • Zoro # G423361488


product price:  $2,106.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 20 ft of Head (Maximum)
136 gpm
Media Temperature - Minimum
40 Degrees F
Shaft Seal Type
Mechanical
Flow Rate @ 30 ft of Head (Maximum)
127 gpm
Discharge Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2763-98
Zoro #
G423361488
UPC #
726846514760
Country of Origin
United States

Dimensions

Discharge Diameter
2 in
Overall Width
7.5 in
Overall Length
19.3 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr
Overall Height
11.1 in
Shaft Outer Diameter
5/8 in
Inlet Diameter
2 in

Details

Item
Centrifugal Pump
Flow Rate @ 20 ft of Head (Maximum)
136 gpm
Media Temperature - Minimum
40 Degrees F
Shaft Seal Type
Mechanical
Flow Rate @ 30 ft of Head (Maximum)
127 gpm
Inlet Position
Center
Motor Speed - Maximum
3,450 RPM
Frequency
60 Hz
Pumping Application
Drainage, Liquid Transfer
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Media Temperature - Maximum
200 Degrees F
Best Efficiency Flow
90 gpm
Hazardous Location Class
Not Rated
Thermal Overload Protection
No
Shaft Material
Stainless Steel
Nameplate Voltage
230/460V AC
Priming
Self-Priming
Best Efficiency Head
60 ft
Impeller Material
Stainless Steel
Discharge Position
Center
Shaft Seal Material
FKM
Motor Enclosure
Open Drip Proof
Series
300 Series
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Standards
CSA Certified, UL Recognized Motor
Feet of Head (Maximum)
97 ft
Case Pressure - Maximum
75 psi
Features
Built-In Flapper/Check Valve, Dual Volute Design, Self-Cleaning
Impeller Design
Anti-Clog
Horsepower
2 hp
Phase
Three
Mounting Orientation
Horizontal
Flow Rate @ 50 ft of Head (Maximum)
105 gpm
Full Load Current
7.0/4.0 A
Motor Design
Three-Phase
Flow Rate (Maximum)
150 gpm
Discharge Orientation
Top
Flow Rate @ 40 ft of Head (Maximum)
120 gpm
Pump Housing Material
Stainless Steel
Number of Stages
1
Suction Lift - Maximum
20 ft
Volute Material
Stainless Steel
Shut Off Pressure - Maximum
75 psi
Inlet Orientation
Top

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 120 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 136 gpm, Flow Rate @ 30 ft of Head (Maximum) 127 gpm, Flow Rate @ 50 ft of Head (Maximum) 105 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.