Motor Start Capacitor, Round

  • Mfr # 6FLV9

  • Zoro # G3228145


product price:  $10.39
/ea

Key Features

Case Height
3 3/8 in
Diameter
2 1/16 in
Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FLV9
Zoro #
G3228145
UPC #
-
Country of Origin
Mexico

Dimensions

Case Height
3 3/8 in
Diameter
2 1/16 in
Overall Height
3 3/8 in
Overall Width
2 1/16 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Start Capacitor
Item
Motor Start Capacitor
Capacitor Shape
Round
Microfarad Rating
216-259
Case Material
Plastic
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
220 to 250V AC
Standards
UL Recognized for US and Canada (E224674)
Terminal Type
1/4 in Male Quick-Connect
Hz
60/50
Voltage
220 to 250V AC
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Max. Temperature
65 Degrees C
Frequency
60/50 Hz
For Use With
Single-Phase AC Motor Starting Circuits
Number of Pieces
1
Number of Terminals
2
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 216-259 MFD, Round, Case Height 3 3/8 in, Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.