2" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-241

  • Zoro # G3236983


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-241
Zoro #
G3236983
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
1.87 in
Outside Dia. Tolerance
+0.020 in /-0.020 in
Inside Dia.
1.87"
Outside Dia.
2"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.02 in

Details

Tube Material
304 Stainless Steel
Temp. Range
-423 Degrees to 1500 Degrees F
Max. Pressure
1091 psi @ 72 Degrees F
Standards
ASTM A249, ASTM A269
Item
Tubing
Type
Welded
Features
Formability and Ductility
Weight per Foot
1.343 lb/ft
Tube Form
Straight
Maximum Operating Pressure
1,091 psi @ 72 Degrees F
Fabrication
Welded
Maximum Operating Temperature
1,500 Degrees F
Material
304 Stainless Steel
Cleaned and Capped
No
System of Measurement
Inch
Temper
Annealed
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-423 Degrees F
Material Grade
304

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.87 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,091 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.