1/4" FNPT Stainless Steel Piston Spring Check Valve

  • Mfr # CHK SST 415-4F4F-F

  • Zoro # G3238155


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Hex Size
11/16"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHK SST 415-4F4F-F
Zoro #
G3238155
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1/4"
Hex Size
11/16"
Overall Height
11/16"
Size
1/4"
Width
0.69"
Pipe or Tube Size - Check Valves
1/4"
Length
1.80"
Overall Length
1.8 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Height - Cap to Inlet Center
10 1/16 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Min. Temp. - Valves
-20 Degrees F
Max. Pressure
500 psi
Body Material - Valves
Stainless Steel
Seal Material
FKM
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
180 Degrees F
Flow Design
Single
Cap to Inlet Center
10-1/16"
Sub-Category
Stainless Steel
Max. Water Pressure
500 psi
Seal Material - Check Valves
Viton
Max. Steam Pressure - Valves
Not Rated
Item
Piston Spring Check Valve
Max. Temp.
180 Degrees F
Mechanism and Body Design
Inline Piston
Cracking Pressure - Check Valves
1.000 psi
Spring Material - Check Valves
Stainless Steel
Material of Construction
stainless steel
Cracking Pressure
1 psi
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Seat Material
Stainless Steel
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
500 psi
Connection Type - Check Valves
FNPT x FNPT
Seat Material - Check Valves
Stainless Steel
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
TFE, Carbon Filled
Type
Piston Design
Maximum Pressure - Steam
Not Rated
For Media
Air, Fluids
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Operating Temperature - Maximum
180 Degrees F
Silent Check
Standard
Maximum Pressure - Operating
500 psi
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
1.2
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Valve Body Style
Inline
Check Mechanism Material
Stainless Steel
Connection Gender - Side 1
Female
Valve Series
415

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.