Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G002Q

  • Zoro # G3242486


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G002Q
Zoro #
G3242486
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Overall Height
3-3/8 in
Center Line Pipe Center Size
2-13/16 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
IP66
Coil Enclosure
Watertight
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Coil Insulation Class
F
Standards
UL Listed
Fluid Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Operating Pressure Differential Water - Minimum
5 psi
Environmental Rating
Indoor, Outdoor
Mounting Orientation
Vertical
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
4
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Light Oil - Maximum
135 psi
Operating Pressure Differential Water - Maximum
150 psi
Frequency
60 Hz
Wattage
15.1 W
Response Time
1 sec
Thread Type
NPT
Includes Seal
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.