Angle Body Piston Valve, SS, NC, 2 In

  • Mfr # 8290A068

  • Zoro # G3249757


product price:  $1,637.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Operator Size
90 mm
Center Line Pipe Center Size
9 1/2"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8290A068
Zoro #
G3249757
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
2"
Operator Size
90 mm
Center Line Pipe Center Size
9 1/2"
Pipe Size - Valves
2 in
Overall Height
10-7/8"
Overall Width
10-1/2"
Orifice Dia.
2"
Overall Length
10 1/2 in
Orifice Diameter
2 in
Nominal Pipe Size
2 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Stainless steel
Item
Angle Body Piston Valve
Min. Operating Pressure Differential
0 psi
Max. Fluid Temp.
366 Degrees F
Environmental Rating - Valves
Indoor, Outdoor
Valve Ways and Positions
2-Way/2-Position
Max. Operating Pressure Differential Steam
90 psi
Actuator
Pilot Solenoid Valve, Not Included
Max. Operating Pressure Differential Water
90 psi
Viscosity
2,700 SUS
Min. Pilot Pressure
60 psi
Coefficient of Volume
68.0
Stem Material
Stainless Steel
Ambient Temp. Range
15 Degrees to 140 Degrees F
Seal Material - Valves
PTFE
Max. Pilot Pressure
150 psi
Body Material - Valves
316L Stainless Steel
Disc Material
Brass
Standards
FDA CFR21, RoHS
Seal Material
FKM
Pilot Pressure - Minimum
60 psi
Valve Ways
2-Way
Valve Positions
2-Position
Coefficient of Volume (Cv)
68
Ambient Temperature - Minimum
15 Degrees F
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Operating Pressure Differential - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPTF
Operation Type
Pilot Operated
Pilot Pressure - Maximum
150 psi
Inlet Connection Type
NPTF
Fluid Temperature - Maximum
366 Degrees F
Outlet Connection Type
NPTF
Operating Pressure Differential Steam - Maximum
90 psi
Operating Pressure Differential Water - Maximum
90 psi
Actuator Type
Single Air Pilot
Valve Starting Configuration
Normally Closed
Valve Body Style
Angled

Description

Angle Body Piston Valve, Nominal Pipe Size 2 in, Orifice Diameter 2 in, Coefficient of Volume (Cv) 68, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 90 psi, Operating Pressure Differential Water - Maximum 90 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Seal Material FKM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.