Half Round File, American, 6 In. L

  • Mfr # 78323100

  • Zoro # G3262542


product price:  $18.79
/ea

Key Features

Profile Shape
Half Round
Length
12 in
Thickness
11/32 in
Pattern
American
Application
For Rounding Out Holes, Corners and Crevices
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78323100
Zoro #
G3262542
UPC #
72660600725
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
11/32 in
Diameter
1 1/8 in
Handle Length
12 in
File Length without Tang
12 in
File Diameter
1 1/8 in
File Width
1 1/8 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
For Rounding Out Holes, Corners and Crevices
Edges
Single Cut
Handle Design
Tang
Finish
Black Oxide
Teeth per Inch
16
Number of Pieces
1
Features
Half Round Files Feature a Built-in Twist and Roll Action on the Half Round Side Produced by the Simonds Spiral Cut Design, and Have the Exclusive Wavy Tooth Design on the Flat Side
Includes Handle
No
Container Type
Box
Series
Maxi-Sharp(R)
File Style
American Pattern File
File Type
Machinists File
Insulated
No
File Coarseness
Bastard Cut
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Body Finish
Black Oxide
Rigidity
Rigid
Edge Cut Style
Single
Face Cut Style
Double-Cut
Number of Cut Edges
2
Shape
Half Round

Description

If you need to round out holes, corners and crevices, the Simonds 78323100 Half Round File is a tool that will come in handy. The black oxide finish ensures that this file will stand up to frequent use. The half round profile shape makes it ideal for removing burrs from inside holes and grooves. This American hand file has a diameter of 1 1/8 in., a length of 12 in., and 16 teeth per inch. It also features a single cut pattern with a bastard cut type and handle design with tang. The Simonds 6 In. Half Round File is the versatile tool you can rely on for any job that requires rounding out holes, corners or crevices.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.