12 pc. Micro File Set, Diamond Surfaces, 1/4 in. Hex Shank, Storage Case
- Mfr # W5391
- Zoro # G123310182
product price:Â
$
31.49
/ea
Key Features
Case Included
Yes
Color
Black, Red
Type
File Set
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5391
- Zoro #
- G123310182
- UPC #
- 39564122958
- Country of Origin
- China
- Item
- File Set
- Case Included
- Yes
- Color
- Black, Red
- Type
- File Set
- Material
- Carbon Steel
Description
The Performance Tool W5391 12Pc Micro File Set is the perfect solution for anyone who needs to perform fine detail work on a variety of materials. Featuring diamond and carbon surfaces for quick material removal, precision sizes, and a comfortable non-slip molded handle with a quick change 1/4-Inch hex chuck, this set allows you to work for longer periods without experiencing hand fatigue. Additionally, the set includes a nylon storage case that keeps everything organized and easy to find. US Patent Number D693201 ensures that you are getting a high-quality product that is built to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.