304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT

  • Mfr # 40SE113N012

  • Zoro # G3263617


product price:  $5.15
/ea

Key Features

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SE113N012
Zoro #
G3263617
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Street Elbow
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
Street Elbow
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Type
NPT
Color
Silver
Fitting Side A Pipe Threading
14
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

The ZORO SELECT - 40SE113N012 is a 304 stainless steel street elbow pipe fitting designed to change the direction of flow in piping systems. This fitting features one male (MNPT) end and one female (FNPT) end, allowing direct connection between a pipe and another fitting without requiring a short nipple. Compatible with air, natural gas, non-potable water, oil, potable water, and steam within the specified pressure ratings (up to 300 psi general service; up to 150 psi steam). The fitting meets Class 150 pressure ratings and has a maximum operating pressure of 300 psi for general applications and 150 psi for steam. It comes in a 1/2 inch nominal pipe size with a pipe schedule of 40, and its threading follows ANSI/ASME B1.20.1 standards.

Key Features:

  • Material: 304 Stainless Steel, conforming to ASTM-A-351
  • Configuration: Street Elbow with male (Side A) and female (Side B) threaded ends
  • Connection type: MNPT x FNPT with NPT threading size 14 on both ends
  • Nominal Pipe Size: 1/2 inch for both ends, Outside Diameter: 1/2 inch
  • Pressure Rating: Class 150 with Maximum Operating Pressure of 300 psi and Maximum Steam Pressure of 150 psi
  • Applications: Compatible with air, natural gas, non-potable water, oil, potable water, and steam systems
  • Standards: Meets ASTM-A-351, ANSI/ASME B1.20.1, and MSS-SP-114 Class 150 pressure ratings
  • Color: Silver
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.