Air Line Lubricator, 3/8In, 80cfm, 150 psi

  • Mfr # 4ZL91

  • Zoro # G3264335


product price:  $72.49
/ea

Key Features

Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Pipe Size
3/8 in NPT
Max. Flow
114 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZL91
Zoro #
G3264335
UPC #
190735631980
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
8 13/16 in
Overall Width
3 1/8 in
Overall Length
3.15 in
Bowl Size
7 oz
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Max. Flow
114 cfm
Max. Pressure
150 psi
Adjustment Type
Screwdriver
Drain Included
Yes
Max. Pipe Run
50 ft
Sight Dome Included
Yes
Body Material
Aluminum
Dome Material
Transparent Nylon
Max. Temp.
125 Degrees F
Oil Feed Type
Micromist
Weight
0.82 kg
Includes
(1) Oil Drop Controller
Lubricator Bowl Material
Polycarbonate with Steel Guard
Oil Capacity
150 ct
Duty Rating
Intermediate Duty
Air Flow Direction
Left to Right
Air Inlet Gender
Female
Air Outlet Gender
Female
Number of Air Inlets
1
For Fluid Type
Compressed Air
Lubricator Bowl Guard Material
Iron
For Substance Type
Air
Drain Part Compatibility
1AKJ1A
Sight Gauge Included
Yes
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
5 Degrees C
Lubricator Bowl Guard Included
No
Recommended Lubricant
ISO VG 32
Seal Material
Rubber
System Location
Main Line
Adjustment Mechanism Material
PE
Air Outlet Type
NPT
Lubricator Type
Micro Mist
Adjustment Mechanism
Screwdriver
Number of Air Outlets
1
Modular Connection
No Modular Connection
Maximum Operating Temperature
125 Degrees F
Lubricator Bowl Capacity
7 oz
For Maximum Pipe Run
50 ft
Air Inlet Type
NPT
Maximum Flow Rate
114 cfm

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 114 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.