1/2" NOM C Copper 90 Degree Close Rough Elbow

  • Mfr # W 02626

  • Zoro # G3266767


product price:  $5.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
722 psi@100 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W 02626
Zoro #
G3266767
UPC #
685768209102
Country of Origin
United States

Dimensions

Tube Size
1/2"
Outside Dia.
5/8"
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
1 1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
722 psi@100 Degrees F
Item
90 Degree Close Rough Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
722 psi @ 100 Degrees F
Precleaned
Not Pre-cleaned
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
FTG
Fitting Side B Connection Type
FTG
Fitting Material
Wrot Copper
Application
Potable Water
Fitting Shape
90 Degrees Close Rough Elbow
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Includes Center Stop
No Center Stop
Operating Pressure - Maximum
722 psi
Fitting Side 1 Connection Type
FTG
For Media Type
Potable Water

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.