316 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 600U111N012

  • Zoro # G3267126


product price:  $9.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600U111N012
Zoro #
G3267126
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
37.5 mm
Pipe Size
1/2"
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Outside Diameter
1/2 in
Overall Length
38 mm
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
150 psi
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
ASME B1.20.1
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side B Pipe Threading
14
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side A Pipe Threading
14
For Pipe Schedule
40
Class
Class 150
Includes Seal
No

Description

Union, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 1/2 in, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 1/2 in, 14, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.