Shop ZORO SELECT

SS, Straight, 3/4"BSPPx3/4"BSPP

  • Mfr # ZUSA-PF-7521
  • Zoro # G400420948

product price: 
$
22.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7521
Zoro #
G400420948
UPC #
193005122843
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ISO 228-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
Material Grade
316
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Side B Thread Type
BSPP
For Pipe Schedule
Schedule 40
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
BSPP
Wire Color
Silver

Dimensions

Overall Length
38 mm
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
3/4"-14
Wire Rope Length
38 mm
Length
38 mm

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.