12 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # 7312

  • Zoro # G3268937


product price:  $480.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Load Capacity - Maximum
375 lb
Base Width
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7312
Zoro #
G3268937
UPC #
051751042917
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.6 ft
Base Width
35.5 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
79 in
Weight
50 lb
Tread Type
Ribbed
Series
7300
Number of Steps
11
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Drill Holster for Added Convenience
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Silver, Yellow
Shoe Type
Slip-Resistant
Shoe Material
Rubber
Conductivity
Non-Conductive

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 11, Base Spread 79 in, Bottom Width 35 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 7300, Includes Drill Holster for Added Convenience, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.