Line Voltage Mechanical Thermostat, Heat or Cool, -10 to 100F, 120 to 277V AC, 1C, 1H

  • Mfr # 2E816

  • Zoro # G3278405


product price:  $56.89
/ea

Key Features

Compatible System Type
Gas or Forced Air Furnaces
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2E816
Zoro #
G3278405
UPC #
190735218440
Country of Origin
China

Dimensions

Overall Height
5-1/2 in
Overall Depth
2-3/16 in
Overall Width
2-3/16 in
Lead Length
6 in

Details

Compatible System Type
Gas or Forced Air Furnaces
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
-10 to 100 Degrees F
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Number of Switches
1
Inductive Amps @ 120V
13.8 A
Inductive Amps @ 240V
10 A
Standards
UL Listed
Sensor Type
Bi-Metal
Contact Rating Resistive @ 120V
22 A
Contact Rating Resistive @ 240V
22 A
Inductive Amps @ 208V
10 A
Differential Type
Adjustable
Maximum Control Temperature
100 Degrees F
Enclosure Finish
Powder Coated
Temperature Differential
2 Degrees F
Minimum Control Temperature
-10 Degrees F
Amperage
22 A
Temperature Scale
Fahrenheit/Celsius
Contact Type
Snap Action
Full Load Amps @ 120V AC
15 A
Enclosure NEMA Rating
1
Full Load Amps @ 240V AC
10 A
Maximum Operating Temperature
100 Degrees F
Number of Poles
1
Enclosure Color
Black
Minimum Operating Temperature
-10 Degrees F
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -10 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 10A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 to 8 Degrees F, Height 5-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.