Manual Chain Hoist, 1000 lb., Lift 20 ft.

  • Mfr # 1VW53

  • Zoro # G3283682


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VW53
Zoro #
G3283682
UPC #
190735149027
Country of Origin
China

Dimensions

Housing Length
5 19/64 in
Housing Width
5 1/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Chain Length
20 5/8 ft
Body Width
5 1/8 in
Lifting Hook Opening Width
3/4 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
11 7/16 in
Maximum Lifting Length
20 ft
Body Depth
4 15/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
Hook Opening
25/32 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Features
Heat-Treated Alloy Steel Hooks, Rugged Die-Cast Aluminum
Color
Red
Headroom
11 1/2 in
Number of Load Chains
1
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Body Material
Steel
Chain Material
Alloy Steel
Brake Type
Double Disc Brake, Weston Style
Lifting Hook Material
Alloy Steel
Number of Reeves
1
Power Source
Manual
Operating Position
Vertical
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Chain Finish
Black Tempered, Zinc Plated
Chain Grade
Grade 80
Overload Protection Included
No
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
1,000 lb
Included Components
Safety Latch Hooks

Description

Manual Chain Hoist, Chain Length 20 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 15/16 in, Body Material Steel, Body Width 5 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.