Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03132
Zoro #
G3296295
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Pipe Size
6 in x 6 in
Fitting Side A Nominal Pipe Size
6 in
Details
Pipe Fitting Connection Type
Socket
Pipe Fitting Material
ABS
Basic Pipe Fitting Material
Plastic
Item
45 Degrees Elbow
Color
Black
Application
Air, Water
Specific Fitting Shape
Elbow
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Gender
Female
Fitting Shape
Elbow
Pipe Fitting Gender
Female Female
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Description
Elbow, ABS, 6 in, Female, Socket, 6 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.