Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

6" Spigot x 4" Hub PVC Flange Bushing with Tube Stop (Discontinued)

  • Mfr # 06144
  • Zoro # G3296301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06144
Zoro #
G3296301
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
6 in

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
PVC
Item
Bushing Flange w/Tube Stop
Standards
ASTM D2665, D1784, D331, F1498, Meets NSF 14
Fitting Side A Type
Socket
Fitting Side B Type
Spigot
Fitting Side A Gender
Female
Fitting Side B Gender
Male

Description

Bushing, PVC, 4 in, Female, Socket, Male, Spigot, 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.