3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNK02

  • Zoro # G3307157


product price:  $27.59
/ea

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4BNK02
Zoro #
G3307157
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Pipe Size
3"
Outside Dia.
3 1/2 in
Pipe Size (Nominal)
3"
Inside Dia.
3 1/16 in
Wall Thickness
0.216 in
Pipe Size (Fittings)
3"
Outside Diameter
3 1/2 in
Overall Length
3 in
Nominal Pipe Size
3 in
Inside Diameter
3 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304 Stainless Steel
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Max. Pressure
770 psi
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
770 psi
Schedule
Schedule 40
Side B Gender
Male
Gravity Flow
No
Side A Thread Type
NPT
Side B Connection Type
Threaded
Material Grade
304
Material
Stainless Steel
Side B Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 770 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.