Chem-Tech Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 28 mil, Blue, Yellow, L, 12 PK

  • Mfr # 5409S

  • Zoro # G3312465


product price:  $37.65
/pk 12, $3.14/ea

Key Features

Color
Blue, Yellow
Size
L
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
28 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5409S
Zoro #
G3312465
UPC #
045143540914
Country of Origin
Malaysia

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
28 mil
Length
12"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue, Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Series
Chem-Tech
Glove Texture
Diamond
Standards
ANSI/ISEA 105:2016
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Electronic Assembly, Food Processing, Laboratory Technician, Janitorial, Biological Hazards
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Special Features
Standard Finger; Double Dip; Non-Sterile
ANSI/ISEA Puncture Level
2
Silicone-Free
Silicone-Free
Glove Coating Color
Blue
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type C - J
ANSI/ISEA Abrasion Cycles
1,200
Glove Coating Coverage
Full
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
MCR Safety Chem-Tech
Anti-Static
Anti-Static Not Included
Triple Layer
Triple Layer Not Included
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Included
Glove Liner Material
Cotton Flocked
Accelerator Free
Contains Accelerators
Sterile/Non-Sterile
Non-Sterile
Wear-Indicating
Includes Wear-Indicator
Glove Coating Finish
Diamond
Insulated
Not Insulated
ANSI/ISEA Puncture Force
34 N
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Coating Material
Latex
Glove Coating Material
Latex
Thumb Style
Straight

Description

Chemical-Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 28 mil, 12 in, Cuff Straight, Lining Flock, Glove Size L, Color Blue, Yellow, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.