Bronze Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick

  • Mfr # PS-CACT-137

  • Zoro # G3320012


product price:  $12.39
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-137
Zoro #
G3320012
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.118"
Width
24"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Color Code
2370
Material Type
Standard Grade
Material Color Family
Bronze
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Tensile Strength
11,030 psi
Operating Temp. Range
32 Degrees to 170 Degrees F
Thickness Tolerance
+/-10%
Material
Acrylic
Tensile Strength Rating
Excellent
Temperature Range
32 Degrees to 170 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Wear Factor
Fair
UV Resistant
Yes
Water Absorption
0.4 %
Machinability
Not Rated
Impact Strength
0.28 ft-lb/in
Minimum Temperature
32 Degrees F
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Maximum Temperature
170 Degrees F
Shape
Square
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Backing Type
No Backing
Light Transmission
34.4 %
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,746 MPa
Dielectric Strength
Not Rated
Elongation
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
4.6 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.