2 in FNPT 304 Stainless Steel Coupling, Class 3000, Female Threaded

  • Mfr # 1LVN8

  • Zoro # G3324754


product price:  $59.39
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LVN8
Zoro #
G3324754
UPC #
190735933268
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Coupling
Standards
ASME B16.11, ASTM A182
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Class
Class 3000
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11 1/2

Description

The ZORO SELECT - 1LVN8 is a stainless steel coupling designed for joining two pipes or tubes in a straight line to maintain a continuous flow path. Constructed from 304 stainless steel, this fitting offers corrosion resistance and strength. It features female National Pipe Taper (NPT) threaded connections on both ends, compatible with 2-inch nominal pipe size. The fitting is rated for operation within the specified pressure and temperature ranges listed in the product specifications.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Shape: Coupling
  • Connection Type: Female NPT on both sides
  • Nominal Pipe Size: 2 inches
  • Pressure Rating: Class 3000
  • Maximum Pressure: 3000 psi @ 100°F
  • Maximum Steam Pressure: 2500 psi @ 350°F
  • Thread Size: 11 1/2 threads per inch on both ends
  • Standards Compliance: Material to ASTM A182; Threads to ANSI/ASME B1.20.1; fitting meets ASME B16.11
  • Does not include pre-applied thread sealant or sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.