1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish

  • Mfr # J47201

  • Zoro # G3334782


product price:  $63.75
/ea

Key Features

Drive Size
1/4"
Number of Pieces
11
Includes
(1) Socket Bars: 9"; (1) Socket Clips 1/4" Drive; (11) Socket 1/2" Drive: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Full Polish
Sockets Included
(11) Standard 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47201
Zoro #
G3334782
UPC #
662679220334
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
5 mm to 14 mm
Standard Socket Style/Size
Standard 12-Point: 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
11
Includes
(1) Socket Bars: 9"; (1) Socket Clips 1/4" Drive; (11) Socket 1/2" Drive: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Full Polish
Sockets Included
(11) Standard 12-Point
Measurement Type
Metric
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Ratchets Included
None
Impact Rated
No
Standards
ASME B107.110-2012
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
12-Point
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
No
Container Type
Rail
Includes Wrenches
No
Piece Count Range
2 to 25
Number of Standard Sockets
11
Flex Socket Count/Style
None
Type
Standard Length
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.