9 pc. Master 10mm Socket & Wrench Set, w/ Rail and Impact
- Mfr # W39001
- Zoro # G323310081
product price:Â
$
41.99
/ea
Key Features
Drive Size
1/4, 3/8 in
Finish
Polished
Assembly Required
No
Max Length (in)
11.8 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W39001
- Zoro #
- G323310081
- UPC #
- 39564147654
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4, 3/8 in
- Max Length (in)
- 11.8 in
- Width
- 3.25 in
- Socket Depth
- Standard, Deep, Shallow
- Depth
- 1 in
- Height
- 7 in
Details
- Item
- 10mm Master Set
- Finish
- Polished
- Assembly Required
- No
- Color
- Chrome
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Socket Points
- 6,12 point
- SAE or Metric
- Metric
Description
This Performance Tool W39001 10mm socket and wrench set includes nine different types of 10mm socket for various applications: u-joint sockets, impact sockets, deep well sockets, as well as a combination wrench. The sockets are designed to reduce fastener rounding and feature rounded corners for a tighter grip. The sockets feature large size markings for easy identification even in low light, and the storage rail has color-coded clips for reference. The sockets in this set are made from made from tough chrome vanadium alloy steel and feature either a nickel chrome or a black phosphate finish to reduce the risk of corrosion. This set includes the following: 1/4-in. drive 10 mm 6 pt. socket, 1/4-in. drive 10 mm 6 pt. impact socket, 1/4-in. drive 10 mm 6 pt. deep wall socket, 1/4-in. drive 6 pt. u-joint socket, 3/8-in. drive 10 mm 12 pt. socket, 3/8-in. drive 6 pt. u-joint socket, 3/8-in. drive 10 mm 6 pt. impact socket, 3/8-in. drive 10 mm 6 pt. deep wall socket, 10 mm combination wrench, and a storage rail. Never get caught without the right 10 mm socket/wrench with this set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.