1-1/2" Socket PVC Ball Check Valve

  • Mfr # 4RG92

  • Zoro # G3335272


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Socket x Socket
Connection
Socket
Body Material
PVC
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RG92
Zoro #
G3335272
UPC #
190735332269
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
Socket x Socket
Connection
Socket
Body Material
PVC
Flow Design
Single
Item - Check Valves
Check Valve
Material of Construction
PVC
Mounting Orientation - Check Valves
Vertical
Application - Valves
General Purpose
Sub-Category
PVC
Mounting Position
Vertical
Mechanism and Body Design
Inline Ball
Max. Steam Pressure - Valves
Not Rated
Item
Check Valve with Ball Valve
Connection Type - Check Valves
Socket x Socket
Body Material - Valves
PVC
Mounting Orientation
Vertical
Type
Check and Ball Combination
Connection Type - Side 1
Socket
Valve Body Style
Inline
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated
For Media
General Purpose
Silent Check
Standard
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket x Socket, Mounting Orientation Vertical, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Hex Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.