Reducing Tee Reducing Tee, 2-1/2" x 2-1/2" x 3/4" Pipe, FNPT, Malleable Iron, Class 150
Mfr # 520-994BC
Zoro # G3337424
product price:Â $19.79
/eaKey Features
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2-1/2" x 2-1/2" x 3/4"
Class
Class 150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520-994BC
Zoro #
G3337424
UPC #
032888006492
Country of Origin
China
Dimensions
Pipe Size (Fittings)
2-1/2" x 2-1/2" x 3/4"
Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 3/4 in
Fitting Side A Outside Diameter
3 9/16 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 2-1/2" x 3/4"
Overall Length
3 7/16 in
Fitting Side B Outside Diameter
1 7/16 in
Fitting Side C Outside Diameter
2 9/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
3/4 in
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, NPT, 2 9/16 in, 8
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.