Union, Low Lead Cast Bronze, C x FNPT

  • Mfr # 733LF 3/4

  • Zoro # G3339034


product price:  $44.89
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8" x 3/4"
Max. Pressure
466 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733LF 3/4
Zoro #
G3339034
UPC #
039923300089
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8" x 3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
466 psi
Item
Union
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Low Lead Cast Bronze
Specific Fitting Shape
Union
Standards
ASTM B584, NSF/ANSI 61 Annex G
Temp. Range
-20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
C x FNPT
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
466 psi
Material Grade
C87850
Fitting Side B Connection Type
FNPT
Application
Potable Water
Fitting Material
Bronze
Fitting Shape
Union
Operating Pressure - Maximum
466 psi
Connector Type
Union
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASTM B584, NSF/ANSI 61 Annex G, Material Grade C87850, Minimum Operating Temperature 20 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.