1/4" FNPT Carbon Steel Ball Valve Inline

  • Mfr # 08Q241N06014S4

  • Zoro # G3339463


product price:  $21.19
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08Q241N06014S4
Zoro #
G3339463
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Length
1.69 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
2.87 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Carbon Steel
Stem Type
Blowout Resistant
Handle Type
Lever
Max. Pressure
2,000 PSI CWP
Seat Material
PTFE
Standards
ASTM
Handle Material
304 Stainless Steel
Temp. Range
-20 Degrees to 425 Degrees F
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
One Piece
Operating Temperature - Maximum
425 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Handle - Locking
Locking
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Vented Ball Valve
Non-Vented

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.