PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size

  • Mfr # 1WKH6

  • Zoro # G3342245


product price:  $1.79
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKH6
Zoro #
G3342245
UPC #
012871059384
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Outside Diameter
1 7/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
1 3/8 in

Details

Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Plug
Item
Cleanout Plug
Max. Temp.
140 Degrees F
Fittings Sub-Category
Plugs
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Specific Pipe Fitting Shape
Cleanout Plug
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Application
DWV
Standards
ASTM D1784, Cell Class 12454
Connection
MPT
Temp. Range
0 Degrees to 140 Degrees F
Plug Drive Style
3/4" Square
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Plug Construction
Cored
Includes Seal
No

Description

Plug, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 1 7/8 in Outside Diameter, 1 3/8 in Overall Length, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.