Hazardous Material Storage Cabinet, 12 gal, 0 Shelves, Steel, 43 in W x 18 in H x 18 in D, Red

  • Mfr # 891301

  • Zoro # G3365706


product price:  $1,156.25
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Storage Capacity
12 gal
Number of Shelves
0
Material
Steel
Exterior Height
18 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891301
Zoro #
G3365706
UPC #
697841112445
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 18 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
0
Material
Steel
Color
Red
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
(4) Level Adjusting Feet and Hazardous Warning Label
Number of Doors
2
Additional Shelf
1YNH7
Door Type
Hinged
Features
Expand Storage and Safely Segregate Liquids, Meet Safety Codes, Protect Workers, Reduce Fire Risks, Ten Year Warranty
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
Other Standards
FM Approved, NFPA 1
OSHA Standard
1910.106
Lock Type
Keyed
Safety Storage Type
Cabinet
FM Class
6049
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products