Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # 898034-PG

  • Zoro # G3371347


product price:  $7.35
/pk 100, $0.07/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#4
Drive Size
3/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
898034-PG
Zoro #
G3371347
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#4
Fastener Length
3/4 in
Drive Size
3/16 in
Head Dia.
0.203 in
Head Height
0.067"
Head Width
0.203 in
Overall Length
3/4 in
Maximum Head Height
1/16 in
Minimum Thread Length
3/4 in
Maximum Head Width
7/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ANSI B18.6.1
Item
Wood Screw
Meets/Exceeds
ANSI B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Threads per Inch
22

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #4, Fastener Length 3/4 in, Head Width 0.203 in, Drive Size Not Applicable, Threads per Inch 22, Thread Style Partially Threaded, Minimum Thread Length 3/4 in, Pack Size Small, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.