Hex Head Plug, 1/2 in MNPT, 316L Stainless Steel, 7/8 in Hex, 15/16 in Overall Length

  • Mfr # 8 PH-SS

  • Zoro # G3386293


product price:  $21.75
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 PH-SS
Zoro #
G3386293
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Hex Size
7/8"
Fitting Length
0.97 in
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
0.97"
Overall Length
15/16 in
Nominal Pipe Size
1/2 in
Thread Size
1/2 in -14

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
7000 psi
Specific Pipe Fitting Shape
Hex Head Plug
Fittings Sub-Category
Plugs
Includes Pre-Applied Thread Sealant
No
Plug Construction
Cored
Magnetic
No
Material Grade
316L
Maximum Operating Pressure
6,600 psi
Finish/Coating
Bright
Includes Seal
No
Plug Drive Style
7/8 in Hex

Description

The PARKER - 8 PH-SS is a stainless steel hex head plug designed to close off the end of a 1/2-inch pipe, fitting, or port. Constructed from 316L stainless steel with a specified temperature range of -425°F to 1200°F, it features a 7/8-inch hex drive for tightening or removal using a wrench and includes male national pipe tapered threads (MNPT) featuring 1/2" MNPT tapered threads. It has a maximum pressure rating of 7000 psi and a maximum operating pressure of 6600 psi. The plug features a cored construction and conforms to ANSI B31.1, B31.3, and B1.20.1 standards.

Key Features:

  • Material: 316L stainless steel with bright finish
  • Connection: 1/2" MNPT threaded male plug featuring 1/2" MNPT tapered threads
  • Plug construction: Cored design
  • Hex drive size: 7/8" across flats for wrench compatibility
  • Overall length: 0.97 inches (15/16")
  • Pressure rating: Maximum 7000 psi, operating 6600 psi
  • Temperature range: -425°F to 1200°F
  • Includes no pre-applied thread sealant or sealing components
  • Conforms to ANSI B31.1, B31.3, and B1.20.1 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.