Welding Cylinder Truck, 2 Cyl, 250 lb.

  • Mfr # 935-8S

  • Zoro # G3389933


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
21 in
Material
Steel
Color
Green
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
935-8S
Zoro #
G3389933
UPC #
810649020419
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
21 in
Wheel Diameter
8 in
Overall Depth
6 1/2 in
Max. Tank Dia. Acetylene
8 in
Max. Tank Dia. Oxygen
8 1/2 in
Base Plate Dimensions
8 x 18 in
Tool Tray Height
28 1/2 in
Tool Tray Width
12 in
Wheel Width
2 in
Handle Height
44 in
Width
21"
Height
45 in
Securing Mechanism Height
24 in
Overall Height - Cylinder Lowered
45 in
Axle Dia.
1/2 in
Axle-Mounted Wheel Width
1 3/4 in
Overall Height - Cylinder Raised
45 in
Overall HxWxD
45 in x 21 in x 6 1/2 in
Axle-Mounted Wheel Dia.
8 in
Deck Height
1/2 in
Nose Plate Depth
8 in
Nose Plate Width
18 in
Nose Plate Thickness
1/16 in
For Maximum Container Diameter
8 1/2 in
Nose Plate WxD
8 in x 18 in
For Maximum Cylinder Diameter
8 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
250 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
T-Shaped
Assembled
Yes
Includes
Steel Band to Cylinder, Toolbox
Finish
Powder Coated
Wheel Bearings
Ball
For Use With
Welding Cylinders and Torches
Hand Truck Handle Type
T-Handle
Cylinder Capacity
2
Standards
29 CFR 1926.350(a)(10)
Includes Stair Climber
Without Stair Climber
Compatible with Product Type
Welding Cylinders and Torches
For Surface Type
Concrete, Grass, Wood
Frame Material
Steel
Weight
26 lb
Non-Marking Axle-Mounted Wheels
No
Includes Lift Ring
Without Lift Ring
Caster/Wheel Mounting Location
2-Wheel
Includes Foot Assist
Without Foot Assist
Cylinder Orientation
Side by Side
Securing Mechanism
Chain
Nose Plate Type
Solid Straight
Hub Position
Offset
Frame Type
Rounded Back
Axle-Mounted Wheel/Tread Material
Rubber
Frame Finish
Powder Coated
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel Type
Semipneumatic
Nose Plate Profile
Standard
Brake Type
No Caster Brake
Nose Plate Material
Steel
Includes Firewall
No
Type
Standard

Description

2, Overall Height 45 in, Overall Width 21 in, Overall Depth 6 1/2 in, Load Capacity 250 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type T-Shaped, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.