Hex Head Plug, 3/8 in MNPT, 316L Stainless Steel, 7,200 psi, -425 to 1,200°F

  • Mfr # 6 PH-SS

  • Zoro # G3409147


product price:  $16.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 PH-SS
Zoro #
G3409147
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Hex Size
11/16"
Fitting Length
0.78 in
Pipe Fitting Length
0.78"
Thread Size
3/8 in -18
Nominal Pipe Size
3/8 in
Overall Length
3/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Hex Head Plug
Max. Pressure
7600 psi
Fittings Sub-Category
Plugs
Plug Construction
Cored
Maximum Operating Pressure
7,200 psi
Plug Drive Style
11/16 in Hex
Includes Pre-Applied Thread Sealant
No
Material Grade
316L
Finish/Coating
Bright
Includes Seal
No
Magnetic
No

Description

The PARKER - 6 PH-SS is a hex head plug made from 316 stainless steel designed to close off the end of a pipe, fitting, or port. It features a threaded design with a 3/8 inch -18 thread size and a 3/8 inch nominal pipe size (NPS). The fitting is constructed with a cored plug design and has a bright finish for enhanced surface condition. It is compatible with a wrench size of 11/16 inch for tightening or removal. This plug is suitable for use in plumbing, hydraulic, pneumatic, and industrial piping systems and is designed to seal within its rated operating pressure range when installed according to installation guidelines. Key Features:

  • Material Grade: 316L stainless steel for corrosion and temperature resistance.
  • Finish: Bright surface coating.
  • Connection Type: Male National Pipe Thread (MNPT).
  • Nominal Pipe Size: 3/8 inch.
  • Overall Length: 0.78 inch (3/4 inch).
  • Hex Size: 11/16 inch across flats for wrench compatibility.
  • Maximum Operating Pressure: 7,200 psi.
  • Maximum Pressure Rating: 7,600 psi.
  • Temperature Range: -425°F to 1,200°F.
  • Standards: Conforms to ANSI B31.1, ANSI B31.3, ANSI B1.20.1.
  • Does not include pre-applied thread sealant or sealing components.
  • Magnetic: No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.