90 Degrees Elbow Brass Pipe Fitting, 1/4 in Female NPT X 1/4 in Female NPT

  • Mfr # 4-4 FE-B

  • Zoro # G3425782


product price:  $32.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 FE-B
Zoro #
G3425782
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Length
7/8"
Hex Size
3/4"
Pipe Size (Fittings)
1/4"
Fitting Length
7/8"
Pipe Size
1/4"
Overall Length
1 3/4 in
Thread Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Pipe Fitting
Basic Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Max. Pressure
3000 psi
Application
Air, Natural Gas, Oil
Material Grade
C37700
Color
Brown
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi

Description

90 Degrees Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 3000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.