Male Branch Tee Brass Branch Tee, 1/2 in Female NPTF X 1/2 in Male NPTF
- Mfr # 1/2 MMS-B
- Zoro # G900690285
product price:Â
$
58.69
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Material Grade
CA377
Application
Oils
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/2 MMS-B
- Zoro #
- G900690285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Tee
- Material Grade
- CA377
- Application
- Oils
- Color
- Brass
- Standards
- ISO 6149
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Fitting Side C Gender
- Male
- Maximum Operating Pressure
- 1,900 psi
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- Side 3 Thread Type
- NPT
- Wire Color
- Brass
Description
Male Branch Tee,Brass,1/2 in, 1900 Psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.