Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # 8220G031

  • Zoro # G3430786


product price:  $1,789.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8220G031
Zoro #
G3430786
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Center Line Pipe Center Size
4-3/4 in
Overall Height
7-1/2 in
Overall Length
5-1/16 in
Overall Width
4-23/32 in
Orifice Diameter
1-3/4 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
150 psi Hot Water, 125 psi Steam
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
H
Body Material
Brass
Max. Fluid Temp. Hot Water
210 Degrees F
Valve Design
Diaphragm
Coil Enclosure
Without Junction Box, Watertight
Max. Fluid Temp. Steam
353 Degrees F
Ambient Temp. Range
125 Degrees F
Application
Hot Water, Steam
Standards
CSA, UL Listed
Thread Type
NPT
Coefficient of Volume (Cv)
43
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Hot Water - Minimum
5 psi
Wattage
10.1 W
Fluid Temperature - Maximum
210 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Frequency
60 Hz
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
125 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Includes Seal
Yes
Ambient Temperature - Minimum
14 Degrees F

Description

The ASCO 8220G031 Solenoid Valve is an electromechanical, pilot-operated valve designed for controlling the flow of hot water and steam. It features a normally closed, 2-position diaphragm design with a 2-inch nominal pipe size and a 1-3/4 inch orifice diameter. The valve body is made of brass, and it includes a PTFE seal. Rated for ambient temperature range: 14–140°F and rated for maximum fluid temperatures: 210°F for hot water; 353°F for steam. This valve operates at 120V AC with a coil insulation class H, using a 60 Hz frequency, and includes the coil and seals necessary for installation.

Key Features:

  • Valve Design: Pilot operated, diaphragm type
  • Valve Positions: 2-position, normally closed
  • Nominal Pipe Size: 2 in with NPTF inlet and outlet connection types
  • Orifice Diameter: 1-3/4 in
  • Body Material: Brass with PTFE seal material
  • Operating Pressure Differential: 5 to 150 psi for hot water; 5 to 125 psi for steam
  • Temperature Ratings: Ambient 14 to 140°F; maximum fluid temperatures: 210°F for hot water; 353°F for steam
  • Electrical: 120V AC, 60 Hz, 10.1 W wattage, coil enclosure watertight without junction box, electrical connections via 1/2 in conduit with 18 in leads
  • Dimensions: Overall height 7-1/2 in, length 5-1/16 in, width 4-23/32 in
  • Standards: CSA and UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.