Power Distribution Block Cover, 3 Pole, 600 V, Panel

  • Mfr # CPDB-3

  • Zoro # G3435433


product price:  $11.59
/ea

Key Features

Maximum Voltage
600 V
Mounting Type
Panel
For Use With
16303-3, 16321-3, 16323-3, 16370-3, Mfr. No. 16325-3
Depth
13.2 in
Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPDB-3
Zoro #
G3435433
UPC #
051712247023
Country of Origin
Mexico

Dimensions

Depth
13.2 in
Width
11.2 in
Length
13.7 in
Overall Width
11.2 in
Overall Length
13.2 in
Overall Depth
13.7 in

Details

Item
Power Distribution Block Cover
Maximum Voltage
600 V
Number of Poles
3
Mounting Type
Panel
For Use With
16303-3, 16321-3, 16323-3, 16370-3, Mfr. No. 16325-3
Compatible with Series
163
Compatible Manufacturer Model Number
16303-3, 16321-3, 16323-3, 16325-3, 16370-3
Compatible with Product Type
Power Terminal Block
Weight
0.57 lb

Description

Block Cover, Compatible with Series 163XX, Material Styrene Butadiene, Mounting Type Screw Mount, Number of Poles 3, Overall Depth 13.7 in, Overall Length 13.2 in, Overall Width 11.2 in, Thickness 0.08 in, Compatible Grainger Part Number 3XH62, 3XH65, 4XK13, 4XK16, 5A675, Compatible Manufacturer Model Number 16303-3, 16321-3, 16323-3, 16325-3, 16370-3, Compatible with Product Type Power Terminal Block, Maximum Voltage 600 V AC, RoHS Compliant Yes, Special Features Short Circuit Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.