Portable Gantry Crane, 4000 lb., 10 ft. 4"

  • Mfr # K90-2-16/10

  • Zoro # G3436049


product price:  $7,879.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
128 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-16/10
Zoro #
G3436049
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
128 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
8 in
Wheel Diameter
8 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
122 in
Overall Depth
90 in
Maximum Overall Height
16 ft
I-Beam Height
8 in
Maximum Height Under Beam
16 ft
I-Beam Flange Width
4 in
Overall Width
7.5 ft
Minimum Overall Height
10.2 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Adjustable Increments
12 in
Color
Yellow
Gantry Crane Clear Span
10 ft 4 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Mobility
Casters
Wheel Material
Steel
Minimum Overall Span
8 ft
Maximum Lifting Capacity
4,000 lb
Mobility Under Load
Mobile
Rotating Legs
Yes
Span Adjustability
Adjustable Span
Maximum Clear Span
10.4 ft
Included Components
Hardware
Body Finish
Enamel
Leg Connection Type
Clamp On
Body Material
Steel
Minimum Clear Span
8 ft
Maximum Overall Span
11.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.2 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 122 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.