Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 in FNPT 304 Stainless Steel 90° Elbow, Class 150, Female-Female

  • Mfr # 409E111N018

  • Zoro # G3436571


product price: $2.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409E111N018
Zoro #
G3436571
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side A Outside Diameter
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Material Grade
304
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
27
Class
Class 150
Maximum Operating Pressure
300 psi
Color
Silver

Description

The ZORO SELECT 409E111N018 is a stainless steel 90 Degree Elbow fitting designed to connect two pipes at a right angle, creating a 90-degree change in flow direction. Intended for use with air, natural gas, non-potable water, potable water, oil, and steam. Fitting with Class 150 pressure rating, made from 304 stainless steel, features female threaded connections on both ends with nominal size of 1/8 inch and external diameter of 1/8 inch. Material: 304 stainless steel; provides corrosion resistance and durability.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance
  • Application: Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • Fitting Shape: 90 Degree Elbow
  • Connection Type: Female threaded (FNPT) on both ends
  • Nominal Pipe Size: 1/8 in; Outside Diameter: 1/8 in
  • Pressure Rating: Class 150; Max. Pressure: 300 psi; Max. Steam Pressure: 150 psi; Operating Pressure: 300 psi
  • Standard Compliance: ASTM-A-351, ANSI B1.20.1, MSS-SP-114 Class 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.