Illuminated Push Button, 22mm, Green

  • Mfr # XB4BW33G5

  • Zoro # G3458192


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BW33G5
Zoro #
G3458192
UPC #
785901381495
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Length
57 mm
Width
30 mm
Overall Height
1.85 in
Overall Depth
2.24 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Green
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
Shape
Round
Head Material
Metal
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Basic Material
Metal
Contact Rating
10A @ 600V AC
Number of Operators
1
Contact Type
1NO/1NC
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Average Life
100000 hr
Product Type
Push Button Operators
Type
Steady Signal
Bezel Material
Chrome
Operator Voltage Rating - Maximum
600 V AC/DC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operator Illumination
Illuminated
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Flush
Number of Indicator Lights
0
Features
For High Power Applications, For Low Load Electrical Contact Applications
Operating Temperature - Maximum
158 Degrees F
Head Color
Green
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Lamp Voltage - Maximum
120 V AC

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.