Back Panel, 144inW, Gray, 2in BaseD
Mfr # BACK125
Zoro # G3459508
product price:Â $422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Pallet Rack Accessory Item
Aisle Guard
Overall Width
144 in
Overall Depth
1 1/4 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BACK125
Zoro #
G3459508
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
144 in
Overall Depth
1 1/4 in
Overall Height
60 in
Details
Pallet Rack Accessory Item
Aisle Guard
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Mounting
Rack
For Use With
Pallet Rack
Item
Aisle Guard
Includes
(1) Panel
Includes Hardware
No
Number of Panels
1
Gauge
10 ga
Number of Bays
1
Description
Aisle Guard, Number of Bays 1, Number of Panels 1, Includes Hardware No, Overall Depth 1 1/4 in, Overall Height 60 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.