Shop MYTEE PRODUCTS
See all product information
Create Account
2 inx122.5 in Pallet Rack Safety Nets for 10 ft Pallet Racking Bays 800 lbs WLL, 2PK
- Mfr # PLTNET-3251225x2
- Zoro # G322786115
product price:
$
153.79
/pk of 2, $76.90/ea
Free Shipping & Returns
Key Features
Color
Yellow with Black
Material
PVC Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTNET-3251225x2
- Zoro #
- G322786115
- UPC #
- 840223635135
- Country of Origin
- China
- Color
- Yellow with Black
- Material
- PVC Mesh
Description
Want to prevent large, loose, palletized, or shrunk items from falling in the flue space? Then here’s the solution from - 122-1/2 in Fixed Pallet Rack Safety Net for a 10ft Bay. It will reduce the risk of injury to personnel or damage to property. These safety nets are useful in warehouse pallet racks, distribution centers, and industrial settings. It is available in mesh design with solid webbing to keep the loads in place. Explore more specifications below:- Mesh Storage Net: The size of our storage rack netting is 122-1/2 in (width) and 32-1/2 in (height). It has a broad mesh design that secures and keeps large-size loads/boxes in place. Meanwhile, the webbing secures the sides and center of the net, which has 2 in thickness whereas the distance between each webbing is 13 in (W) x 15-3/4 in (L). The mesh net includes elastic straps of 12-3/4 in length on one side of the metal connector. It can stretch, providing flexibility and adjustability. You can fit these pallet rack safety nets into a 10ft bay. Strong Sewing & Long Service Life: These safety nets are engineered from highly durable PVC, whereas the webbing is engineered from polyester. The comprehensive safety nets have webbing sewn at a certain distance and edges for a robust structure. It has excellent load-bearing capacity, preventing forces exerted by the pallet. Additionally, there’s a sewn elastic strap for adjustability and a standard pallet rack hook for secure connection. Yellow Mesh to Avert Hazards: These safety nets are available in yellow color for their vibrancy and visibility in the warehouse, distribution center, and industrial facilities. The purpose is to keep people cautious and attentive in the busy space, which will avert potential hazards. Standard Metal Connectors: All four edges of the safety net include the standard metal connectors, which are easy to mount and remove. These connectors are easily mountable in teardrop and slotted pallet rack uprights. The metal connectors are engineered from high-quality metal and coated to prevent certain environmental elements. Keep your different-size loads in place with our fixed pallet rack safety net. Easy to Mount & Remove: You can install these storage rack netting in seconds, and you don’t need professional help or additional tools to attach these fixed pallet rack nets. The standard metal connectors are easy to connect and remove.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.